£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
• Manage tool and test data through the CAPTURE Manager PC software. The software also makes analysing the data quick and easy through integration with Microsoft Excel®
• The CAPTURE Manager PC software allows unlimited storage of tools and data readings which can be uploaded and downloaded to the CAPTURE Display via USB connection
• Ensures tools are performing to the required standard through the ISO 6789: test wizard. This clear and easy to use feature guides the user through the test procedure
• Tool traceability can be achieved as the CAPTURE Manager PC software can generate customised calibration certificates to the requirements of ISO 6789:
Attribute | Value |
---|---|
Accuracy | ± 1% |
Brand | Gedore |
Display | N/A |
ECLASS Code | 21040190 |
MFR Part No. | 36710 |
Product Type | CAPTURE Manager - PC Software |
UNSPSC Code | 27111715 |