£1949.00
Ex VAT
£2338.80
Inc VAT
Product Details
Product Specification
Product Documents
• Designed to allow users to become productive quickly due to its intuitive features, such as easy to navigate menus, tool database and Plug & Play integration with Capture Sensors
• Versatile design allows static laboratory use and mobile data collection using an onboard memory and rechargeable battery. The data can then be transferred to PC via USB connection
• Minimise investment, as the CAPTURE Display is designed to integrate with customers' existing industry standard nominal 2mV/V transducers
• To protect the CAPTURE Display when not in use it is supplied complete in a high impact plastic carry case. In addition the following items are included with the Display and are stored in the case - USB Power Cable (for charging from Mains or PC and also used for data transfer), Power Supply (multi-national), Calibration Certificate, Start Up Guide and Instructions
• Work for longer between battery charges as the unit is fitted with a long life Lithium-ion battery and has an auto power down mode.
Attribute | Value |
---|---|
Accuracy | ± 1% |
Brand | Gedore |
Display | Digital |
ECLASS Code | 21040190 |
MFR Part No. | 38700 |
Product Type | CAPTURE Display |
UNSPSC Code | 27111715 |