£949.00
Ex VAT
£1138.80
Inc VAT
Product Details
Product Specification
Product Documents
• The CAPTURE sensor is part of the industry leading CAPTURE System,providing highly accurate torque measurement for hand and power Torque tools
• Built-in flexibility as the Torque Sensor can be mounted horizontally or vertically without the need for any accessories
• Fast to set up when used with a Capture Display due to the imbedded Quicktec technology which passes all the Sensor information to the Display
• Remove human error from testing by using the Capture Torque Sensor with the ISO 1500/90 Torque Loading System (Adaptor required)
• To protect the Torque Sensor when not in use it is supplied in a high impact plastic carry case
• Easy to repair due to modular design that allows for simple component replacement
• For users with limited space who need to change Sensors between tests the Quick Change Plate increases calibration productivity
Attribute | Value |
---|---|
Accuracy | ± 1% |
Brand | Gedore |
Dimensions | 62 x 85 x 65mm |
Display | N/A |
Drive Size | 1/4 in |
Drive Type | Square |
ECLASS Code | 21040190 |
MFR Part No. | 38810 |
Overall Depth | 65mm |
Overall Height | 62mm |
Overall Width | 85mm |
Product Type | Torque Capture Sensor |
Torque Measurement Range | 1 - 10 N.m |
Unit Measured | N·m |
UNSPSC Code | 27111715 |
Weight Each | 0.5kg |