£1007.50
Ex VAT
£1209.00
Inc VAT
Product Details
Product Specification
Product Documents
The Trucheck™ is for click type torque wrenches and comes with a single measurement unit (Nm or lbf.ft). Only one button on the device to zero the display - simplicity itself! TruCheck has an accuracy of +/-1% of reading over it's operating range. Comprehensive range of 8 models available.
Drive Size:
43221 - 1/2" female square.
43226 - 1/2" female square.
43230 - 27mm male hexagon supplied with 3/4" square drive socket.
43237 - 27mm male hexagon supplied with 3/4" square drive socket.
43244 - 27mm male hexagon supplied with 1" square drive socket.
Attribute | Value |
---|---|
Brand | Norbar |
Dimensions | 145 x 85 x 175mm |
Display | 4 Digit, 7 Segment LED. With Update Rate of Twice Per Second (2Hz). |
Drive Size | 27mm |
Drive Sockets/Adaptors Included | 3/4 in Square Drive Socket |
Drive Type | Hexagon |
ECLASS Code | 21040190 |
MFR Part No. | 43237 |
Overall Depth | 145.5mm |
Overall Height | 85mm |
Overall Width | 175mm |
Torque Measurement Range | 75 - 750lbf.in |
Unit Measured | lbf·ft |
UNSPSC Code | 27111715 |
Weight Each | 4.8kg |