£979.00
Ex VAT
£1174.80
Inc VAT
Product Details
Product Specification
Product Documents
Used for testing torque wrenches and screwdrivers of any size, this bench-mounted digital torque tester guarantees repeat accuracy and complete compliance with industry standards.
Features and Benefits
• Easy to read LED display (4-digit)
• Sampling rate of 333SPS
• Delivers an accuracy of +/-1%
• Robust aluminium body for a durable, long-life product
• Four mounting points to ensure secure fixing
• Supplied with an AC power adapter with EU plug and UK mains adapter
Standards
• Calibrated according to BS 7882:2008
Warnings
• Must be securely fastened to a sturdy workbench to ensure correct use
Attribute | Value |
---|---|
Accuracy | +/-1% |
Brand | Laser Tools |
Display | Digital |
EAN | 5018341083052 |
ECLASS Code | 21040190 |
MFR Part No. | 8305 |
Product Type | Torque Analyser |
Torque Measurement Range | 100-2000Nm |
Unit Measured | in-lb kg-m lb-ft |
UNSPSC Code | 27111715 |