£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
3/4” fixed square drive.
Attribute | Value |
---|---|
Adapter Size | 3/4in. |
Brand | Norbar |
Compatible Spigot Size | 22mm |
Drive Size | 3/4in. |
EAN | 4002805879405 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Fixed Head |
MFR Part No. | 29969 |
Overall Depth | 30mm |
Overall Length | 95mm |
Overall Width | 40mm |
Shape | Square Drive |
UNSPSC Code | 27111715 |