£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed to suit Norbar 16mm diameter spigot ended torque handles, this range of square drive ratchet heads allows the user to easily adapt the tool to suit your needs. Manufactured from high quality alloy steel. Torque handles and ratchet bodies sold separately, product is only the ratchet head.
Features and Benefits
• Manufactured from forged alloy steel for durability and overall resilience to wear and tear
• Has an easy to change design to allow you to easily attach to your existing ratchet body
• Available in a variety of sizes to suit a host of applications
Typical Applications
• Automotive
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Adapter Size | 1/2in. |
Brand | Norbar |
Compatible Spigot Size | 16mm |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Push-through Ratchet Head |
MFR Part No. | 29825 |
Overall Depth | 25mm |
Overall Length | 70mm |
Overall Width | 40mm |
Shape | Square Drive |
UNSPSC Code | 27111715 |