£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Reversible Ratchet Head
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Spigot Size | 16mm |
Drive Size | 1/2in. |
EAN | 5036140251731 |
ECLASS Code | 21040190 |
Fitting Type | End Fitting |
Head Type | Reversible Ratchet Head |
Shape | Square Drive |
Size | 16mm |
Square Drive Size | 1/2in. |
UNSPSC Code | 27111715 |