£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
Suited primarily for professional use in the automotive industry, this range of reversible torque wrenches have been specifically re-engineered for bolstered accuracy, durability and simplicity. Calibrated to meet ISO 9000:2000 and factory calibrated to ±3%, this range of torque wrenches also feature a comfort grip, ergonomic handle and have a resistance to an array of common chemicals. Possesses a push/pull locking mechanism, large scale window and long scale length and a Timestrip® for visual indication that the wrench is due for re-calibration.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Features and Benefits
• Factory calibrated to ±3% and the new mechanism ensures that the accuracy of the products are retained for longer without the need for regular re-calibration
• New handle design is ergonomic and made from a soft-feel, high grip material for comfort and ease of use
• Both the handle and body material boast a resistance to all chemicals in common automotive, industrial and aviation use for product longevity
• The unique TimeStrip® gives a visual indication that the wrench is due for re-calibration for full transparency of your tools performance
• Secure push/pull locking mechanism is quick to use and prevents accidental adjustment when using the product
• Integrated large scale window and long scale length give excellent visibility and allow for accurate setting
Typical Applications
• Ideal for use by professionals such as electricians, mechanics, engineers, plumber, construction workers and DIY enthusiasts
Standards
• Meets the requirements of ISO 6789-2:2017
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5060207564533 |
ECLASS Code | 21040190 |
Graduations | 0.5Nm |
Includes | Calibration Certificate |
MFR Part No. | 15015 |
Overall Length | 367mm |
Series | Pro 100 |
Torque Range | 20 to 100Nm |
Torque Wrench Type | Adjustable Ratchet Reversible |
UNSPSC Code | 27111715 |