£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
This range of square drive adjustable torque wrenches offer comfort, accuracy and high performance even with extended use. Boasting a comfortable, robust single material handle which also contains an easy to set scale, simple and precise wrench adjustment as well as a factory calibrated accuracy of ±3%. Available in varying sizes and specifications to ensure you find the product to suit your requirements.
Features and Benefits
• Possesses a metal hanger clip at the base of the tool for convenient storage as well as aiding in unlocking and adjusting the wrench
• Can cover the entire scale in just 8 turns making it efficient and saving you time
• Micrometer scale applying to the primary torque units (Nm) for simple setting of torque and easy reading
• Push/pull lock is both intuitive and swift as well as preventing accidental adjustment of your set torque
• Allows for quick and easy adjustment to saves the user both time and effort
• All ratchets possess a narrow engagement angle of 6° to allow you to work in awkward, confined and tight spaces
Typical Applications
• Ideal for use by professionals such as plumbers, electricians, mechanics, construction workers, engineers and any other profession in which accurate setting of torque is crucial
Standards
• Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Calibration Certificate Case Instructions |
MFR Part No. | 130104 |
Overall Length | 459mm |
Series | NORTORQUE |
Torque Range | 40 to 200Nm |
Torque Wrench Type | Push Through |
UNSPSC Code | 27111715 |