£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Product Documents
Kennedy® mechanics torque wrench is chrome plated with a polished steel head and retractable torque setting lever. "Click & Snap" action indicates when the pre-set torque level has been reached. Push through square drive connector instantly reverses the action for quick and simple operation.
Features and Benefits
• Available in a variety of sizes to suit your requirements
• Repeatable accuracy of +/- 4% for precise turning
• Manufactured from steel and chrome plated for durability and resistance to corrosion
• Easily reversed via the push through connector
• 4 easy read scales (Nm, kgf.m, lbf.in x 10, lbf.ft.) for versatility of measuring
• Supplied with factory tested calibration certificate
Typical Applications
• Construction
• Engineering
• Automotive
Standards
• ISO 6789-2:2017 & ASME B107.14M-2004
• ASME B107.14M-2004
• DIN ISO6789
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Kennedy |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5036140255869 |
ECLASS Code | 21040190 |
Includes | Conversion Chart Factory Tested Calibration Certificate Operating Instructions |
MFR Part No. | MTW225 |
Overall Length | 610mm |
Torque Range | 50 to 225Nm |
Torque Wrench Type | Adjustable Clicking Push Through |
UNSPSC Code | 27111715 |