£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured for professional use, these torque wrenches have been re-engineered to bolster accuracy, simplicity and product longevity. On top of the 'mushroom head', the square drive possesses a finger grip that aids you turning the nut to optimum torque. With an impressive calibration certificate to ISO 9000:2000 and a factory calibration of ±3%, this range also features an ergonomic, soft feel handle, a secure push/pull locking mechanism and a unique Timestrip® to provide a visual indication as to when the wrench is due for re-calibration. Available in varying sizes and specifications.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Features and Benefits
• Factory calibrated to ±3% for optimum accuracy and the improved mechanism ensures an extended accuracy even over time
• New design handle is ergonomic and constructed from a soft grip material for comfort when using and enhanced grip
• Both handle and body material is resistant to all chemicals in common automotive and industrial use making it a durable product
• Fitted with a safe and secure push/pull locking mechanism that prevents accidental adjustment when in use
• The unique TimeStrip® gives a visual indication that the wrench is due for re-calibration to allow you to keep your tool working at an optimum level
Typical Applications
• Ideal for use by professionals such as plumbers, electricians, engineers, mechanics, construction workers as well as DIY enthusiasts
Standards
• Meets the requirements of ISO 6789-2:2017
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5060207564298 |
ECLASS Code | 21040190 |
Graduations | 2Nm |
Includes | Calibration Certificate |
MFR Part No. | 15005 |
Overall Length | 593mm |
Series | Pro 300 |
Torque Range | 60 to 300Nm |
Torque Wrench Type | Adjustable Ratchet Reversible |
UNSPSC Code | 27111715 |