£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Product Documents
These high quality, robust torque wrenches have numerous features that increase efficiency and performance. They incorporate a 'click' sound and 'snap' feel into their design to indicate when the torque has been reached.
Features and Benefits
• 'Click' sound and 'snap' feel indicate when torque has been met
• High quality design
• Durable construction consistently provides accurate results to ±4%
• Supplied in sturdy blow moulded box for protection
• Preset torque wrench
• Includes carry case
Typical Applications
• Used to adjust the tightening torque of nuts, bolts and screws
Standards
• All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS)
Notes
• Scale located within handle Nm, lbf/ft graduated
• P-Type torque wrenches require a separate tool in order to adjust the torque. This setting tool must be purchased separately. Torque setting tools can be found in our 'Torque Drivers' category.
• On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set has been requested will the tool be supplied with a Declaration of Conformance.
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/4in. |
EAN | 5060207566438 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Carrying Case |
MFR Part No. | 120116 |
Overall Length | 1475mm |
Series | 5R-N |
Torque Range | 300 to 1000Nm |
Torque Wrench Type | Adjustable (no visible setting scale - requires additional equipment to set torque) Breaking Handle Push Through Ratchet |
UNSPSC Code | 27111715 |