£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
With a reversible ratchet head, these square drive torque wrenches are an accurate way of applying your desired torque to a fastening. Possessing a 'Click & Snap' action to indicate when the preset torque level has been reached, each product is also engraved with a kgf.m and Nm scale on the barrel. Completed by a micrometer type sleeve to allow you to preset your desired torque level and a moulded carry case.
Features and Benefits
• 'Click & Snap' action informs the user as to when the preset torque level has been reached
• Barrel possesses both kgf.m and Nm scales to suit your preferences
• Micrometer type sleeve allows for torque values to be preset with precision and accuracy
• Supplied in a moulded carry case for ease of storage and transportation
• Available in a variety of sizes to suit your needs
Typical Applications
• Automotive
• DIY
• Engineering
• Construction
Standards
• ISO 6789-2:2017
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Senator |
Drive Shape | Square |
Drive Size | 3/8in. |
EAN | 5036140247468 |
ECLASS Code | 21040190 |
Includes | Moulded Carry Case |
Overall Length | 365mm |
Torque Range | 19 to 110Nm |
Torque Wrench Type | Adjustable Clicking Presetable Ratchet Reversible |
UNSPSC Code | 27111715 |