£351.99
Ex VAT
£422.39
Inc VAT
Product Details
Product Specification
Product Documents
These high quality, robust torque wrenches have numerous features that increase efficiency and performance. They incorporate a 'click' sound and 'snap' feel into their design to indicate when the torque has been reached. The wrenches also feature a sliding switch on the ratchet head for instant direction reversal (except models 300 and 330, which have a push through square drive). Furthermore, they feature a setting lock to prevent accidental adjustment of the torque setting.
Features and Benefits
• 'Click' sound and 'snap' feel indicate when torque has been met
• Setting lock to prevent accidental adjustment to torque setting
• Easy to read scale even in difficult working conditions
• High quality design
• Instant direction reversal switch (except models 300 and 330)
• Durable construction consistently provides accurate results to ±4%
• Can be split into two parts for easy portability using the sturdy, blow moulded box supplied
Typical Applications
• Used to adjust the tightening torque of nuts, bolts and screws
Standards
• All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS)
• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Notes
• Scale located within handle Nm, lbf/ft graduated
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/4in. |
EAN | 5060207566315 |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Calibration Certificate Carrying Case |
MFR Part No. | 120115 |
Overall Length | 1475mm |
Series | 5R-N |
Torque Range | 300 to 1000Nm |
Torque Wrench Type | Adjustable Breaking Handle Push Through Ratchet |
UNSPSC Code | 27111715 |