£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
These TBN Breaking Wrenches improve control of the fastening process by reducing the risk of both over and under tightening; this is achieved by the unique breaking mechanism. Its slim line and compact design maximizes productivity in restricted spaces as well as staying durable.
Attribute | Value |
---|---|
Accuracy | 4% |
Brand | Kennedy |
Drive Shape | 16mm Spigot |
EAN | 5036140421967 |
ECLASS Code | 21040190 |
MFR Part No. | BW65 |
Overall Length | 302mm |
Torque Range | 10 to 65Nm |
Torque Wrench Type | Breaking |
UNSPSC Code | 27111715 |