£88.00
Ex VAT
£105.60
Inc VAT
Product Details
Product Specification
Product Documents
The Norbar TTi Torque Wrenches are accurate, easy to set and are comfortable in use. Each wrench is supplied with a traceable calibration certificate. A quick and light adjustment allows you to adjustment the product with minimal effort in approximately ten complete turns. This product features a comfortable handle that resists chemicals with common usage in the automotive, aviation and industrial environment. It's constructed using two materials; a base material for strength overlaid with a soft feel grip for comfort and slip resistance.
Ratchet Diameter: 30 mm
Engagements per Revolution: 72
Weight: 0.4 Kg
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 1/2in. |
EAN | 5060207563505 |
ECLASS Code | 21040190 |
Graduations | 0.1Nm |
Includes | Traceable Calibration Certificate |
MFR Part No. | 13659 |
Overall Length | 329mm |
Torque Range | 8 to 50Nm |
Torque Wrench Type | Adjustable Fixed Head Ratchet Reversible |
UNSPSC Code | 27111715 |