£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Manufactured from chrome molybdenum steel.
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Kennedy |
EAN | 5036140146266 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Steel |
MFR Part No. | 045-0606-KB5S |
Number of Pieces | 1 |
Overall Length | 46mm |
Pack Type | Single |
Tip Material | Steel |
Tip Size | T6 |
Tip Type | Torx |
UNSPSC Code | 27111716 |