£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
TXS
Soft grip handles and smooth domed ends to allow added comfort and a fast spinning action. Chrome vanadium shaft. Colour coded end allows for easy identification of the correct screwdriver for each screw type.
Attribute | Value |
---|---|
Body Shape | Screwdriver |
Brand | Stanley |
EAN | 3253560653972 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated Sand Blasted |
Handle Material | Bi-Material |
MFR Part No. | 1-65-397 |
Number of Pieces | 1 |
Overall Length | 100mm |
Pack Type | Single |
Tip Material | Chrome Vanaduim |
Tip Size | T25 |
Tip Type | Tamper-Proof Torx |
UNSPSC Code | 27111716 |