£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
No longer worry about keeping your star keys in one place, with this compact penknife style set of 8. The star key set comes in a range of handy sizes from T9 to T40 and can be easily folded for convenient transport. The set is crafted from chrome vanadium to increase corrosion and rust resistance as well as improve hardiness.
Features and Benefits
• The set comes in 8 convenient sizes from T9 to T40
• Manufactured from chrome vanadium for guaranteed durability and rust-resistance
• Folding compact pen-knife style set for organisation and easy transport
Typical Applications
• Can be used to fix or remove screws with a star-shaped head
Attribute | Value |
---|---|
Body Shape | Folding |
Brand | Laser Tools |
EAN | 5018341021818 |
ECLASS Code | 21040190 |
Handle Material | Chrome Vanaduim |
MFR Part No. | 2181 |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Chrome Vanaduim |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T9 |
Tip Type | Torx |
UNSPSC Code | 27111716 |