£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
This handy set of 9 L-wrench star keys provides useful key sizes in an organised storage clip. The sizes range from T10 to T50, and each key is manufactured from chrome vanadium for increased rust and corrosion resistance as well as hardiness and durability with use.
Features and Benefits
• Set of 9 in sizes T10 to T50 for a range of star screw heads
• Supplied in an organised storage clip for easy transport and tidiness
• Crafted from chrome vanadium, guaranteeing durability and corrosion resistance
Typical Applications
• Can be used to fix or remove screws with a star-shaped head
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341024970 |
ECLASS Code | 21040190 |
Handle Material | Chrome Vanaduim |
MFR Part No. | 2497 |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Chrome Vanaduim |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T45 T50 |
Tip Type | Torx |
UNSPSC Code | 27111716 |