£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
This useful miniature star key set of 8 ranges in sizes T9 to T40 to provide anyone with a toolbox a range of handy key sizes. The set is provided on a key ring for easy transportation and organisation, and is manufactured from chrome vanadium for durability and corrosion resistance.
Features and Benefits
• The 8-piece set comes in sizes T9 to T40 and ranges in lengths from 50mm to 90mm
• The set is supplied on a handy key ring for organisation
• Manufactured from chrome vanadium for increased rust and corrosion resistance as well as hardiness and longevity
Typical Applications
• Can be used to fix or remove screws with a star-shaped head
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341034023 |
ECLASS Code | 21040190 |
Handle Material | Chrome Vanaduim |
MFR Part No. | 3402 |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Chrome Vanaduim |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T9 |
Tip Type | Torx |
UNSPSC Code | 27111716 |