£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
This 7-piece set of tamperproof star keys come in sizes TS10 to TS40 and are manufactured with a round hole in the middle to match star and Torx® screws that have a pin, which cannot be interfered with or changed easily. The set is ideal for ECUs and diesel fuel pump screws which typically fit the Torx® tamperproof format. The key set is supplied in an organised clip for safe keeping and organisation.
Features and Benefits
• The tamperproof star set comes in 7 sizes, ranging from TS10 to TS40
• The set is manufactured from chrome vanadium for guaranteed durability and hardiness as well as corrosion and rust resistance
• Compatible with Torx® screws
Typical Applications
• The set is compatible with ECUs and diesel fuel pump screws which frequently use the security Torx® (tamperproof) format
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341034986 |
ECLASS Code | 21040190 |
Handle Material | Chrome Vanaduim |
MFR Part No. | 3498 |
Number of Pieces | 7 |
Pack Type | Set |
Tip Material | Chrome Vanaduim |
Tip Size | T10 T15 T20 T25 T27 T30 T40 |
Tip Type | Tamper-Proof Torx |
UNSPSC Code | 27111716 |