£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Product Documents
This 9-piece insulated star key set is essential for any engineer or professional working on potentially high voltage systems. The insulated keys are VDE approved up to IEC60900 standard to be able to protect against live electrics working up to 1000V AC or 1500V DC. The set not only provides incredibly high protection against potentially dangerous currents but provides the user with essential sizes, ranging from T10 to T50.
Features and Benefits
• Finished in a bright and red and yellow coating for great visibility
•
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341055165 |
ECLASS Code | 21040190 |
MFR Part No. | 5516 |
Number of Pieces | 9 |
Pack Type | Set |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T45 T50 |
Tip Type | Torx |
UNSPSC Code | 27111716 |