£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
Keep organised and readily prepared with this 7 set of Star keys in sizes T10 to T40. The sizes range from 90mmm to 155mm to suit a huge range of needs, without the need for screwdrivers or power tools. The product comes neatly arranged on a marked storage clip for safe keeping and handy storage.
Features and Benefits
• Handy storage clip for guaranteed organisation
• In a range of convenient key sizes, T10 to T40
• Crafted from chrome vanadium for guaranteed hardiness and durability of product
Typical Applications
• Used instead of a screwdriver or power tool to fix and remove screws
A set of Star* keys T10 to T40, with storage clip. Sizes range from 90mm - 155mm
Features and Benefits
• Storage clip for safe keeping and easy transportation
• Varying sizes to suit all needs
• Double ended
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341006051 |
ECLASS Code | 21040190 |
Handle Material | Chrome Vanaduim |
MFR Part No. | 605 |
Number of Pieces | 7 |
Pack Type | Set |
Tip Material | Chrome Vanaduim |
Tip Size | T10 T15 T20 T25 T27 T30 T40 |
Tip Type | Torx |
UNSPSC Code | 27111716 |