£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
This essential set of star keys offers a greater range of useful sizes, ranging from T10 to T80, keeping you supplied and ready for whatever screw head. The set is crafted from chrome vanadium with a black durable, non-corrosive finish for strength and longevity.
Features and Benefits
• Offered in an extended range of sizes, from T10 to T80 to ensure users are prepared for different screw head sizes
• Manufactured with chrome vanadium for superior strength and increased corrosion resistance
• supplied in a plastic storage clip for easy transport and organisation in toolboxes
Typical Applications
• Essential for fixing and removing Torx® screws
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341060565 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Chrome Vanaduim |
MFR Part No. | 6056 |
Number of Pieces | 13 |
Pack Type | Set |
Tip Material | Chrome Vanaduim |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T45 T50 T55 T60 T70 T80 |
Tip Type | Torx |
UNSPSC Code | 27111716 |