£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
This 9-piece colour coded set of star keys each feature a classic star shaped key head and a ball end head to allow easier access to blind spots or tricky areas to reach. The set offers essential sizes ranging from T10 to T50 and is manufactured from S2 steel for high impact resistance and superior toughness. The key set comes neatly organised in a plastic storage clip for safe keeping in toolboxes and easy transportation.
Features and Benefits
• Each key is finished in colour powdered coating for efficient and easy identification of size
• Range in essential sizes from T10 to T50
• Crafted from S2 steel for guaranteed durability and strength
Typical applications
• The featured ball end and long handle ensures access to normally out of reach spaces, blind spots and intricate or small working spaces
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Laser Tools |
EAN | 5018341078737 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
Handle Material | S2 Alloy Steel |
MFR Part No. | 7873 |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | S2 Alloy Steel |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T45 T50 |
Tip Type | Ballend |
UNSPSC Code | 27111716 |