£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
This set of tamperproof star keys are colour coded for convenient identification of correct size, and is ideal when working with screws in electrical components. The set offers a range of essential sizes, from T6 to T15 and each key is crafted from alloy steel with a black finish for superior strength as well as durability and corrosion resistance.
Features and Benefits
• A 6-piece set that ranges in essential sizes, T6-T15
• Manufactured with alloy steel for hardiness and corrosion resistance
• Tamperproof format, meaning it is manufactured with a round hole in the middle to match star and Torx® screws that have a pin, which cannot be interfered with or changed easily
• Colour coded for easy identification of size
• Anti-slip grip handles when applying strength to screw heads
Typical Applications
• Colour coded for easy identification when using on electrical components
Attribute | Value |
---|---|
Body Shape | Flag |
Brand | Laser Tools |
EAN | 5018341079116 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Steel |
MFR Part No. | 7911 |
Number of Pieces | 6 |
Pack Type | Set |
Tip Material | Steel Alloy |
Tip Size | T10 T15 T6 T7 T8 T9 |
Tip Type | Tamper-Proof Torx |
UNSPSC Code | 27111716 |