£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Ergo-Fold Torx Key Sets
Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance
REK25581: 8 Medium torx keys T8 - T40
REK25582: 8 Short torx keys T6 - T25
Attribute | Value |
---|---|
Body Shape | Folding |
Brand | Eklind |
EAN | 0037516255822 |
ECLASS Code | 21040190 |
MFR Part No. | REK25582 |
Number of Pieces | 8 |
Overall Length | Assortedmm |
Pack Type | Set |
Tip Material | Steel Alloy |
Tip Size | T10 T15 T20 T25 T6 T7 T8 T9 |
Tip Type | Torx |
UNSPSC Code | 27111716 |