£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
8 Piece Set Contents: T9, T10, T15, T20, T25, T27, T30 and T40.
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Kennedy |
EAN | 5036140059757 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Steel |
Number of Pieces | 8 |
Overall Length | Assortedmm |
Pack Type | Set |
Tip Material | Steel |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T9 |
Tip Type | Torx |
UNSPSC Code | 27111716 |