£4.49
Ex VAT
£5.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
SM - ABS Plastic Body Retractable
Removable rear body with blade snapping slot allows access to blade carrier for spare blade storage. Multi-position slide button.
0-10-095
9 x 85mm, 13 segment blade.
Attribute | Value |
---|---|
Blade Dimensions | 85mm x 9mm |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Softwood Stretch Film |
EAN | 3253560100957 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Plastic |
Knife Features | Auto-lock |
MFR Part No. | 0-10-095 |
Number of Functions | 1 |
Overall Length | 130mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |