£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
This lightweight, scoured aluminium plasterer's hawk prevents plaster 'slip-off' for a smooth job. It has a detachable wooden handle with a cushioned comfort ring. It has been designed to reduce discomfort during periods of long use. It has been manufactured to high quality standards.
Features and Benefits
• Lightweight aluminium blade
• Scoured to prevent plaster 'slip-off'
• Detachable wooden handle
Typical Applications
• Plastering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Dimensions | 300mm x 300mm |
EAN | 5036140022188 |
ECLASS Code | 21040604 |
Material | Aluminium |
Overall Length | 300mm |
Overall Width | 12in. |
Type | Plasterers Hawk |
UNSPSC Code | 27112201 |