£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
MXS13D
High Carbon spring steel blade with a hardened and ground finish. With an Aluminum alloy handle mounting that is lightweight but very strong. Curved DuraSoft® handle provides a soft feel, reduces fatigue, and offers excellent durability.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965021357 |
ECLASS Code | 21040604 |
Material | Aluminium Steel |
MFR Part No. | MXS13D |
Overall Length | 300mm |
Overall Width | 125mm |
Type | Finishing Trowel |
UNSPSC Code | 27112201 |