£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
This plastic float is non-absorbant meaning the float is moisture resistant and so will maintain its shape and edges. Suitable for nailing or screwing to create a scoring (or devil) float, when a mechanical key is required for a finishing coat. The float ensures every part of a wall is flat, smooth and even during the plastering process.
Features and Benefits
• Light but strong plastic blade and handle makes for easy wielding and product longevity
• Non-absorbent patterned face ensures an even and crisp finish
• Can be nailed for scoring
• Easy to clean due to its plastic construction
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Spear & Jackson |
EAN | 5011198182084 |
ECLASS Code | 21040604 |
Material | Plastic |
MFR Part No. | 702L |
Overall Length | 356mm |
Type | Float |
UNSPSC Code | 27112201 |