£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Suitable for half round finishing of the joints between bricks. London pattern smooth wooden handle with integral tang.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140022171 |
ECLASS Code | 21040604 |
Material | Steel |
Overall Length | 150mm |
Overall Width | 12mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |