£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Manufactured from heavy duty steel, this double ended brick jointer is used to produce 1/2in. and 5/8in. concave joints between bricks.
Features and Benefits
• Constructed from heavy duty steel for resilience
• Simple and easy way of producing 1/2in. and 5/8in. concave joints between bricks for uniformity
• Double ended to deliver different sized concave into mortar
Typical Applications
• Plastering
• Bricklaying
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140296602 |
ECLASS Code | 21040604 |
Material | Steel |
Overall Length | 580mm |
Overall Width | 16mm |
Type | Brick Trowel |
UNSPSC Code | 27112201 |