£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Forged from a single piece of highest grade tool steel. Carefully taper ground and polished. Hardwood handle with polished steel ferrule. Resilient DuraSoft® handle provides a soft feel, reduces fatigue and offers excellent durability. Used for mixing or ‘gauging’ small quantities of quick setting plaster.
Dimensions: 280 x 85mm.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965007498 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | M48D |
Overall Length | 280mm |
Overall Width | 85mm |
Type | Trowel |
UNSPSC Code | 27112201 |