£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
This outside corner trowel ensures a smooth plastering finish on wall corners. The tool results in a more efficient and even finish on corners, providing a straight and even coat. The trowel is durable and easy to grip, making it an ideal tool for plastering.
• Stainless steel blade prevents rusting and provides durability
• Bi-material handle for comfort and protection
• Hang hole in handle for easy storage
• Blade tapered along top to create a smooth even finish
Applications
• Plastering on outside corners
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560056223 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | STHT0-05622 |
Overall Width | 31.7in. |
Type | Trowel |
UNSPSC Code | 27112201 |