£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Manufactured from selected timber. Ideal for producing a sandy surface finish when rendering plaster or concrete.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | N/A |
Dimensions | 290mm x 100mm |
EAN | 5036140110359 |
ECLASS Code | 21040604 |
Includes | N/A |
Material | Wood |
Overall Length | 290mm |
Overall Width | 4in. |
Type | Float |
UNSPSC Code | 27112201 |