£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
This set contains five high-quality sets of tweezers for various applications. The set contains a set of Precision Tweezers, Universal Tweezers, ESD, Plastic and Insulated Tweezers. All tweezers are manufactured from carbon fibre ESD plastic. Supplied in a tool roll with five compartments.
Features and Benefits
● Optimum combination of tweezers to ensure you have the right set to hand no matter the application
● Supplied in a tool roll for ease of storage and organisation of your tools
• Manufactured from carbon fibre plastic for resilience
• ESD design makes the product safe for electrical use
Contents
• 1 x 92 09 01 ESD - Straight Nose 115 x 2 x 0.3mm Tweezers
• 1 x 92 09 02 ESD - Needle Nose 115mm Tweezers
• 1 x 92 09 03 ESD - Bent Nose 110mm Tweezers
• 1 x 92 09 04 ESD - Straght Nose 115 x 3.3 x 0.12mm Tweezers
• 1 x 92 09 05 ESD - Straight Nose 115 x 7.7 x 0.12mm Tweezers
Typical Applications
• Electrical
• Automotive
• Modelling
Standards
• DIN EN 61340 -5-1
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773087069 |
ECLASS Code | 21040501 |
Handle Material | Plastic |
Handle Type | ESD |
Individual or Set | Set |
Insulated | Yes |
MFR Part No. | 92 00 05 ESD |
Overall Length | 110 to 115mm |
Special Features | Insulated |
Tip Material | Plastic |
Type | Tweezers Set |
UNSPSC Code | 27112105 |