£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Cast grey iron body and front plate, fitted with two solid steel guide rods for smooth parallel action. Designed for bench mounting, available with as a plain screw type. Fitted with a front dog, which when used in conjunction with a bench stop allows oversize work to be held securely.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442047896 |
ECLASS Code | 21020601 |
Jaw Opening | 330mm |
Jaw Width | 230mm |
Mounting Type | Bolt/Clamp |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |