£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and portable with a swivel base and light-duty anvil, this bench vice is ideal for model makers, DIY and light industrial use. Can be fitted to any convenient work surface. Solid cast grey iron body with steel guide rods and main screw.
Features and Benefits
• Swivel base allows the ice to be moved to your desired angle
• Portable to allow you to affix it to your desired work-surface
• Cast iron body makes for a robust product
Typical Applications
• Woodworking
• Model making
• DIY
• Light industrial use
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Senator |
EAN | 5036140007031 |
ECLASS Code | 21020601 |
Jaw Height | 30mm |
Jaw Opening | 65mm |
Jaw Width | 60mm |
Mounting Type | Clamp |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |