£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
This portable table vice has a built-in clamp allowing it to be easily and quickly attached to a bench, table or work surface up to 40mm thick. Pipe grips are incorporated below the parallel jaws and a useful anvil is included on the rear of the body.
Features and Benefits
• Rear of the body possesses an anvil
• Pipe grips make the product ideal for use by plumbers
• Portable nature allows the product to be transported with ease
• Parallel jaws are designed for ultimate hold of your desired workpiece
• The clamp can be attached to your desired work surface u to 40mm thick for versatility of use
Typical Applications
• Plumbing
• Joinery
• DIY
• Electrical
• Construction
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442001690 |
ECLASS Code | 21020601 |
Jaw Opening | 50mm |
Jaw Width | 75mm |
MFR Part No. | TV75B |
Mounting Type | Bolt/Clamp |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |