£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Fully machined on all load bearing surfaces for smooth and trouble free operation, this pro entry bench vice is designed for regular use. Boasting a safety stop to prevent slide being separated from body, replaceable hardened steel jaws, an integrated anvil, an unbreakable SG iron nut and a quick release mechanism, it's a staple of any decent workshop.
Features and Benefits
• Fully machined on all load bearing surfaces for smooth and simple operation
• Safety stop prevents the slide from being separated from the body and a fused handle to reduce the risk of user injury or damage to the vice
• Acme twin start thread for smooth and fast operation
• Replaceable hardened steel jaws (55 HRC) offer maximum clamping power and overall resilience
• Body is manufactured from cast iron for ultimate resilience
• Fused steel handle is designed to bend before the vice becomes overstressed to protect your product
Typical Applications
• Automotive
• Workshops
• Plumbing
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
Clamping Force | 1500kg |
EAN | 5706915077711 |
ECLASS Code | 21020601 |
Jaw Opening | 80mm |
Jaw Width | 100mm |
MFR Part No. | 10507771 |
Mounting Type | Bolt |
Overall Length | 220mm |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |