£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Product Documents
Fixed Jaw
Quick acting cam can be set instantly to hold work. Fixed jaw with V-block to handle flat or round pieces, vertically or horizontally. Jaw inserts are hardened and ground. The heavy base can be clamped down to a milling machine or drill press.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
Clamping Force | 1200daNkg |
EAN | 5036140073517 |
ECLASS Code | 21020601 |
Jaw Height | 35mm |
Jaw Opening | 100mm |
Jaw Width | 100mm |
Mounting Type | Bolt |
Overall Height | 80mm |
Overall Length | 270mm |
Overall Material | Cast Iron |
Overall Width | 165mm |
Throat Depth | 35mm |
UNSPSC Code | 27112102 |
Vice Type | Drill Press Vice |