£394.00
Ex VAT
£472.80
Inc VAT
Product Details
Product Specification
Machine Vices with Swivel Base Type
Also available complete with a swivel base designed for milling, planing and drilling applications. Graduated to 1°.
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Atlas Workholders |
EAN | 5036140044029 |
ECLASS Code | 21020601 |
Jaw Height | 21mm |
Jaw Opening | 125mm |
Jaw Width | 160mm |
Mounting Type | Bolt |
Overall Height | 167mm |
Overall Length | 411mm |
Overall Material | Steel |
Overall Width | 187mm |
Throat Depth | 51mm |
UNSPSC Code | 27112102 |
Vice Type | Machine Vice |