£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
For holding small drills in lathes and larger chucks, this pin chuck set contains three collets to suit a variety of applications.
Features and Benefits
• Manufactured from steel for resilience and product longevity
• Supplied with collets to ensure you have the correct size component no matter the task at hand
Typical Applications
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140008229 |
ECLASS Code | 21020601 |
Jaw Opening | 2.5mm |
Overall Length | 60mm |
Overall Material | Steel |
UNSPSC Code | 27112102 |
Vice Type | Pin Vice |