SKU:
IND4450450K
MPN:
4450450K
£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
Squareness and parallelism to within 0.003mm. Designed for precision grinding and many other tool room applications.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
EAN | 5036140087507 |
ECLASS Code | 21020601 |
Jaw Height | 45mm |
Jaw Opening | 125mm |
Jaw Width | 100mm |
MFR Part No. | HTV100 |
Mounting Type | Bolt/Clamp |
Overall Length | 260mm |
Overall Material | Alloy Steel |
Overall Width | 100mm |
Throat Depth | 45mm |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |