SKU:
ATL4452010K
MPN:
4452010K
£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
Produced using the finest quality Alloy Steel, each Toolmaker's vice is machined to ensure a flawless and smooth surface before hardening for durability. Each vice features a quick release mechanism with a high clamping force, designed for efficiency and convenience, making it ideal for measurement and inspection.
Features and Benefits
• Standard Precision Toolmaker's Vices
• Squareness and parallelism to within 0.005mm
• Mounting Type - Bolt/Clamp
• Overall Material - Carbon Steel
• Jaw Material - Alloy Steel
• Jaw Width - 100 mm
• Jaw Height - 45 mm
• Overall Length - 260 mm
• Overall Width - 100mm
• Jaw Opening - 125 mm
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Atlas Workholders |
EAN | 5036140044043 |
ECLASS Code | 21020601 |
Jaw Height | 32mm |
Jaw Opening | 85mm |
Jaw Width | 63mm |
MFR Part No. | PTV063 |
Mounting Type | Bolt/Clamp |
Overall Length | 190mm |
Overall Material | Carbon Steel |
Overall Width | 63mm |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |