£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
Squareness and parallelism to within 0.003mm. Designed for precision grinding and many other tool room applications.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Indexa |
EAN | 5036140087491 |
ECLASS Code | 21020601 |
Jaw Height | 35mm |
Jaw Opening | 100mm |
Jaw Width | 73mm |
MFR Part No. | HTV073 |
Mounting Type | Bolt/Clamp |
Overall Length | 210mm |
Overall Material | Alloy Steel |
Overall Width | 73mm |
Throat Depth | 35mm |
UNSPSC Code | 27112102 |
Vice Type | Precision Vice |